Speed Brace 1/2" Square Drive Non-sparking

Order Code: ZT1227527P

£159.99 Inc VAT (20%)


Description

Manufactured from Beryllium Copper. Precision cast. 360° Handle with deep knurling to allow extra grip when spinning off fixings.

Specifications for Speed Brace 1/2" Square Drive Non-sparking
  • MFR Part No.
    NS065
  • Material
    Beryllium Copper
  • Weight
    0.74kg
  • Drive
    1/2in
  • Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome