0
1

Sq/Dr Piece Set


£59.99 Inc VAT (20%)

See 3 Product Variants
£59.99

Description

Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. Featuring Side-Drive® bi-hexagon sockets, designed to reduce stress/damage to fasteners and spark plug sockets featuring rubber inserts and external hex drives:

Features and Benefits
• Bi-Hexagon 12 point driver head
• Chrome vanadium for increased durability
• Professional high polish mirror finish for easy tool cleaning
• Supplied in fitted blow moulded plastic case for protection and easy portability

Contents:
• Metric Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm.
• AF Sockets: 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" AF.
• Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm.
• Deep Sockets (AF): 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
• Screwdriver socket bits: Crosspoint: No.2, No.3. Hex: 3, 4, 5, 6 and 8mm
• TX: T15, T20, T25, T30
• Accessories: sliding T-handle, lever type quick release ratchet, 50 and 150mm extension bars, 150mm wobble extension, spinner handle and universal joint

Standards
• Sockets manufactured to: ANSI B107.5M:2012
• Accessories manufactured to: ANSI B107.10M:2005

See full description

Feature Attributes

Finish/Coating:
Mirror Finish
Set Type:
Socket Set
Material:
Chrome Vanadium Steel
Drive Type:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome