Square Drive Q/R 72T Ratchet Handle - Rubber


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

This professional ratchet handle with rubber grip is ideal for general purpose industrial use. Featuring a 72 teeth ratcheting system, thumb lever for reversible action and a quick release button, the product is manufactured from chrome vanadium steel and possesses a rubber grip handle.

Features and Benefits
• Chrome vanadium steel construction is extremely robust for overall tool longevity
• 72 teeth ratcheting mechanism allows you to easily tighten or loosen fasteners with minimal user effort
• Reversible action can be activated via the thumb lever for versatility of use
• Rubber grip handle improves user comfort and control when using
• Quick release mechanism for effective disengagement when required

Typical Applications
• Construction
• DIY
• Engineering
• Automotive

Feature Attributes

Product Type:
Ratchet Handle
Drive Type:
Square
No. of Teeth:
72

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome