Stirrer/Hotplate, Ceramicplate, Probe Socket CC162

Order Code: ZT3308372S

£339.99 Inc VAT (20%)


Description

Model CC162
Chemically resistant glass ceramic top which has excellent chemical and temperature resistance. The surface is easy to clean and the thermal properties allow very high plate temperatures. For use with the optional SCT1 digital temperature controller (SRT-388-2101C). Powerful stirrer. Advanced safety & communication features - flashing warning light. Spillproof design. Overheat protection. Visible indication of temperature control. The CC162 stirrer hotplates are specifically designed for use with the Stuart SCT1 temperature controller. To alert the user, a 'Hot' warning light will flash whenever the plate temperature is above 50C, even when the hotplate is turned off and connected to the mains. The cast aluminum body is shaped for stability and helps deflect spills away from the controls. An independent safety circuit prevents overheating in the event of control failure and internal electronic components are protected against corrosion. Powerful magnets and motor give stirring speed up to 1500rpm and volumes up to 15 litres. The units automatically detect when the contract thermometer is plugged in. Communication with the SCT1 temperature controller is visible by an illuminated LED on the hotplate, providing reassurance that the temperature of the sample is precisely controlled at all times. Can be used independently of the SCT1 temperature controller as a general-purpose stirrer hotplate.

Plate material: Glass ceramic.
Heated area: 120 x 120mm.
Heater power: 500W.
Max plate temp.: 450C.
Net weight: 3.4kg.
Electrical supply: 230V, 50Hz, 550W.

Picture illustrates the Stirrer-Hotplate with optional accessories:
SCT1 Temperature Controller (SRT-388-2101C).
SR1 Retort Rod 600mm x 12mm dia (SRT-388-6501H).
SCT1/1 Probe Holder Rod (SRT-388-6001A).
SRT1/2 PTFE Probe (SRT-388-6101D).

See full description
Specifications for Stirrer/Hotplate, Ceramicplate, Probe Socket CC162
  • Product Type
    Stirrer/Hotplate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome