0
1

Swivel Handle 1/4" Square Drive - 150mm

Order Code: ZT1253253X

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.

Specifications for Swivel Handle 1/4" Square Drive - 150mm
  • Material
    Chrome Vanadium Steel
  • Additional Features
    Aluminium free
  • Number of Pieces
    1
  • Drive Size
    1/4in
  • Drive Type
    Square
  • Overall Length
    150mm
  • Finish/Coating
    Polished Finish
  • Product Type
    Swivel Handle