3/4" Bi-Hexagon Sockets - AF


Select
£8.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £8.99

Description

AF
A heavy duty range designed to cope with the demands of industrial agricultural machinery and heavy plant, static or mobile. All Kennedy Professional sockets have a unique double knurl to give a high grip essential for a quick tool change when hands are greasy. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location. Registered Design No. 2053516UK.

Feature Attributes

Material:
Aluminium-Free,Chrome Vanadium Steel
Number of Points:
12
Drive Size:
3/4 mm
Size System:
Imperial
Bit Type:
Bi-Hex
Socket Depth:
Standard
More attributes