Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
3/4" Square Drive No.29969 Fixed Sq/Dr Head
By Norbar
Order Code:
ZT1008023X
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/three-quarter-inch-square-drive-no-29969-fixed-sq-dr-head/p/ZT1008023X
Add to quotation
Schedule an order and save 5%
View all Square Drive Bits
Description
3/4” fixed square drive.
Specifications
Specifications for 3/4" Square Drive No.29969 Fixed Sq/Dr Head
Adapter Size
3/4in
MFR Part No.
29969
Drive Size
3/4in
Overall Depth
30mm
Shape
Square Drive
Fitting Type
End Fitting
Overall Length
95mm
Compatible Spigot Size
22
Overall Width
40mm
Head Type
Fixed Head