0
1
2
3

Torque Adapter with Angle Function Digital 1/2" Square Drive 20-200nm (14.7-147.5LB.FT)

Order Code: ZT1231166P

£99.99 Inc VAT (20%)


Description

Designed for use with a standard ratchet or breaker bar. Ideal for work around the engine bay and the tightening of wheel nuts to factory specifications. Large LCD display with LED/audible alarm indicating achieved and target torque levels. Selectable readings in Nm, lb.ft, lb.in or kg.m. Accurate to ±2% of stated capacity and operates in either direction. Features angle mode, eliminating the need for angle gauges and protractors providing an accurate and fast way to measure torque plus angle tightening sequences. Will also accumulate angle measurement when multiple turns are required, ideal for use where access is restricted. Includes auto shut-off. Supplied with test certificate and storage case.

See full description
Specifications for Torque Adapter with Angle Function Digital 1/2" Square Drive 20-200nm (14.7-147.5LB.FT)
  • MFR Part No.
    STW291
  • Weight
    0.58kg
  • Drive
    1/2in
  • Length
    100mm
  • Angle Range
    360
  • Battery
    2 x CR2032 (supplied)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome