Torque Multiplier 1/2"-3/4" Square Drive

Order Code: ZT1223326P

£239.99 Inc VAT (20%)


Description

Robust construction with 1/2"Sq drive female input and 3/4"Sq drive male output. Multiplication achieved by planetary gear train with a gear ratio of 1:3.3. Compatible with a wide range of drive tools including torque and ratchet wrenches. Adjustable length reaction arm makes it ideal for limited access use.

Specifications for Torque Multiplier 1/2"-3/4" Square Drive
  • MFR Part No.
    AK629
  • Weight
    2.07kg
  • Length
    420-450mm
  • Maximum Rated Output
    1000Nm(750lb.ft)
  • Output Drive
    3/4inSq (Male)
  • Maximum Rated Input
    300Nm(225lb.ft)
  • Torque Ratio
    1, 3.3
  • Input Drive
    1/2inSq (Female)
  • Gear Ratio
    1, 3.3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome