0
1
2
3
4
5

Torque Wrench 3/4" Square Drive 237-983nm (150-750LB.FT) Push-through Calibrated

Order Code: ZT1231173P

£599.99 Inc VAT (20%)


Description

Manufactured from Chrome Vanadium steel. Hardened and tempered with a chrome plated polished finish. Ratchet head features flip reverse action and push-through drive to allow torquing either clockwise or anticlockwise. Comfort grip with easy-to-use torque adjustment, locks when required setting is selected. Calibration tolerance in accordance with BS EN ISO 6789:2003. Suitable for commercial and industrial applications. Scales graduated in both lb.ft and Nm. Individually tested for ±4% accuracy and issued with an individually numbered calibration certificate. Supplied in storage case with padlock.

See full description
Specifications for Torque Wrench 3/4" Square Drive 237-983nm (150-750LB.FT) Push-through Calibrated
  • MFR Part No.
    STW601
  • Weight
    7.77kg
  • Drive
    3/4in
  • Length
    1225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome