0
1

TORX Bit Set 1/2" Square Drive T20 - T50 x 95mm (6 Piece) Chrome Vanadium

Order Code: ZT1006225X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

This long reach TORX screwdriver bit set is ideal for accessing deep seated TORX bolts that have been fitted tightly.
Contents: T20, T25, T30, T40, T45, & T50 x 95mm O/A

Specifications for TORX Bit Set 1/2" Square Drive T20 - T50 x 95mm (6 Piece) Chrome Vanadium
  • Drive Type
    Square
  • Bits Supplied
    T20
    T40
    T45
    T25
    T50
    T30
  • Number of Pieces
    6
  • Socket Size Range
    T20 - T50
  • Material
    Chrome Vanadium Steel
  • Bit Type
    TX
  • Size System
    Metric
  • Includes
    TX Screwdriver Bit T20 x 95mm
    TX Screwdriver Bit T50 x 95mm
    TX Screwdriver Bit T45 x 95mm
    TX Screwdriver Bit T40 x 95mm
    TX Screwdriver Bit T30 x 95mm
    TX Screwdriver Bit T25 x 95mm
  • Socket Depth
    Deep
  • Set Type
    Socket Set
  • Number of Points
    6
  • Finish/Coating
    Chrome-plated
  • MFR Part No.
    040025SB05
  • Drive Size
    3/8in
  • Torx Bit Size
    T20
    T50
    T25
    T40
    T30
    T45

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome