TW1000/1 1" 1100W Impact Wrench 110V

Order Code: ZT1027918X

£1,099.99 Inc VAT (20%)


Description

Developed as a 1000N.m class impact wrench.
• Lightweight with plastic motor housing and handle.
• Bumpers protecting tool at the front and the rear of the tool and the bottom of handle.
• Rubberized soft grip for comfortable operation.
• Forward/reverse rotation.
• Double Insulation.

See full description
Specifications for TW1000/1 1" 1100W Impact Wrench 110V
  • Power Input
    1,200W
  • Maximum Torque
    1000Nm
  • Drive Size
    1in
  • Includes
    41mm Impact Socket
    Side Handle
    Carry Case
  • Capacity STD Bolts
    M24 to M30
  • Width
    121mm
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 103 dB(A)
    Vibration Emission Value Ah 17.5 m/s² (Impact tightening of fasteners of the maximum capacity of the tool)
    Sound Power Level 114 dB(A)
    Vibration Uncertainty K 3.0 m/s²
  • Model No.
    TW1000/1
  • Height
    290mm
  • Length
    382mm
  • Blows per Minute
    1500
  • Weight
    8.6kg
  • Supply Voltage
    110V
  • No Load Speed
    1400rpm
  • Capacity High Tensile Bolts
    M22 to M24
  • Capacity
    High Tensile Bolts: M22 to M24
    Sandard Bolts: M24 to M30
  • Model Number
    TW1000/1
  • Power
    1200W
  • Power Source
    Electric
  • Item
    Corded Impact Wrench
  • Body Style
    Pistol Grip
  • Noise / Vibration Information
    Sound Power Level 114 dB(A)
    Sound Pressure Level 103 dB(A)
  • Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome