1/8"x7/8"x7" Cobalt Part-Off Blade

Order Code: ZT2624980S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

5% Cobalt Parting-Off Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/8"x7/8"x7" Cobalt Part-Off Blade
  • Material
    Cobalt High Speed Steel
  • End Angle Type
    Two Beveled Ends
  • System of Measurement
    Inch
  • Overall Width
    7/8in
  • Finish/Coating
    Uncoated
  • Overall Height
    1/8in
  • Overall Length
    7in
  • Bevel Angle
    15°
  • End Shape
    Rectangular
  • Material Grade
    M35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome