1" SQ X 6" HSS Toolbit

1" SQ X 6" HSS Toolbit

Order Code: ZT2624890S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

HSS Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1" SQ X 6" HSS Toolbit
  • Material
    High Speed Steel
  • Overall Width
    1in
  • Bevel Angle
    15°
  • Overall Height
    1in
  • Material Grade
    M2
  • Overall Length
    6in
  • Finish/Coating
    Uncoated
  • End Angle Type
    Two Beveled Ends
  • End Shape
    Square
  • System of Measurement
    Inch