10mm SQ X 160mm Cobalt Toolbit

Order Code: ZT2624947S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

5% Cobalt Square Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 10mm SQ X 160mm Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • Overall Width
    10mm
  • Finish/Coating
    Uncoated
  • System of Measurement
    Metric
  • Overall Length
    160mm
  • End Shape
    Square
  • Material Grade
    M35
  • End Angle Type
    Two Beveled Ends
  • Overall Height
    10mm
  • Bevel Angle
    15°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome