Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Parting & Grooving
Square, Round & Rectangular Toolbits
10MM X 100MM HSS Round Toolbit Moly DIN4964
By Presto
Order Code:
ZT1242442P
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.85
4%
10 - 19
£12.32
8%
20 +
£11.78
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/tools-and-machining/square-round-and-rectangular-toolbits/10mm-x-100mm-hss-round-toolbit-moly-din4964/p/ZT1242442P
Add to quotation
View all Square, Round & Rectangular Toolbits
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 10MM X 100MM HSS Round Toolbit Moly DIN4964
Length
100mm
Type
Round Toolbit
Diameter
10mm
Insert Size
10mm X 100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome