12mm Diameter X 160mm Cobalttoolbit

Order Code: ZT2625015S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

5% Cobalt Round Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 12mm Diameter X 160mm Cobalttoolbit
  • Material
    Cobalt High Speed Steel
  • System of Measurement
    Metric
  • End Shape
    Round
  • Finish/Coating
    Uncoated
  • Overall Length
    160mm
  • Overall Width
    12mm
  • Material Grade
    M35
  • End Angle Type
    Non-beveled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome