12mm Diameter X 80mm Cobalt Toolbit

Order Code: ZT2625018S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

5% Cobalt Round Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 12mm Diameter X 80mm Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • Overall Length
    80mm
  • Material Grade
    M35
  • Finish/Coating
    Uncoated
  • System of Measurement
    Metric
  • Overall Width
    12mm
  • End Shape
    Round
  • End Angle Type
    Non-beveled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome