20mm SQ X 160mm Cobalt Toolbit

Order Code: ZT2624895S

£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£80.634%


Description

5% Cobalt Square Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 20mm SQ X 160mm Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • Overall Length
    160mm
  • Material Grade
    M35
  • Finish/Coating
    Uncoated
  • Bevel Angle
    15°
  • Overall Width
    20mm
  • End Shape
    Square
  • Overall Height
    20mm
  • End Angle Type
    Two Beveled Ends
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome