3/16" SQ X 2.1/2" HSS Toolbit

Order Code: ZT2624930S

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.644%
20 - 49£3.498%
50 - 99£3.3412%
100 +£3.1816%


Description

HSS Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 3/16" SQ X 2.1/2" HSS Toolbit
  • Material
    High Speed Steel
  • End Shape
    Square
  • End Angle Type
    Two Beveled Ends
  • Material Grade
    M2
  • System of Measurement
    Inch
  • Overall Length
    2-1/2in
  • Overall Width
    3/16in
  • Finish/Coating
    Uncoated
  • Overall Height
    3/16in
  • Bevel Angle
    15°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome