3/8" SQ X 6" HSS Toolbit

Order Code: ZT2624882S

£11.39each Inc VAT (20%)
£569.50 minimum order value

Minimum order quantity: 50.

Description

HSS Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 3/8" SQ X 6" HSS Toolbit
  • System of Measurement
    Inch
  • Finish/Coating
    Uncoated
  • End Shape
    Square
  • Overall Length
    6in
  • Overall Height
    3/8in
  • Material Grade
    M2
  • Material
    High Speed Steel
  • Bevel Angle
    15
  • Overall Width
    3/8in
  • End Angle Type
    Two Beveled Ends

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome