3/8"x5/8"x4" Rectangular 5% Cobalt Toolbit

Order Code: ZT2625006S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

5% Cobalt Rectangular Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 3/8"x5/8"x4" Rectangular 5% Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • End Angle Type
    Two Beveled Ends
  • Bevel Angle
    15°
  • System of Measurement
    Inch
  • Finish/Coating
    Uncoated
  • Overall Length
    4in
  • End Shape
    Rectangular
  • Overall Height
    3/8in
  • Overall Width
    5/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome