5/16" Diameter X 3" Cobalt Toolbit

Order Code: ZT2624969S

£5.19each Inc VAT (20%)
£259.50 minimum order value
QuantityPriceDiscount
1 - 49£5.190%
50 +£4.984%

Minimum order quantity: 50.

Description

5% Cobalt Round Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 5/16" Diameter X 3" Cobalt Toolbit
  • Overall Height
    5/16in
  • Finish/Coating
    Uncoated
  • End Shape
    Round
  • System of Measurement
    Inch
  • End Angle Type
    Non-beveled
  • Material
    Cobalt High Speed Steel
  • Overall Width
    5/16in
  • Material Grade
    M35
  • Overall Length
    3in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome