5/8" Diameter X 4" Cobalt Toolbit

Order Code: ZT2624939S

£21.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.390%
5 - 9£20.534%
10 - 19£19.688%
20 +£18.8212%


Description

5% Cobalt Round Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 5/8" Diameter X 4" Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • End Shape
    Round
  • Material Grade
    M35
  • System of Measurement
    Inch
  • Overall Length
    4in
  • Finish/Coating
    Uncoated
  • Overall Height
    5/8in
  • Overall Width
    5/8in
  • End Angle Type
    Non-beveled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome