5/8" Diameter X 4" HSS Toolbit

5/8" Diameter X 4" HSS Toolbit

Order Code: ZT2624946S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 5/8" Diameter X 4" HSS Toolbit
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Finish/Coating
    Uncoated
  • Overall Height
    5/8in
  • Overall Width
    5/8in
  • System of Measurement
    Inch
  • End Shape
    Round
  • Overall Length
    4in
  • End Angle Type
    Non-beveled