5/8"x1"x6" Rectangular 5% Cobalt Toolbit

Order Code: ZT2624995S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

5% Cobalt Rectangular Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 5/8"x1"x6" Rectangular 5% Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • Overall Length
    6in
  • Overall Height
    5/8in
  • System of Measurement
    Inch
  • End Shape
    Rectangular
  • End Angle Type
    Two Beveled Ends
  • Bevel Angle
    15°
  • Material Grade
    M35
  • Finish/Coating
    Uncoated
  • Overall Width
    1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome