6mm Diameter X 100mm Cobalt Toolbit

Order Code: ZT2624931S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%

Order by 12pm, get it Tomorrow

Description

5% Cobalt Round Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 6mm Diameter X 100mm Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • End Shape
    Round
  • Overall Length
    100mm
  • Finish/Coating
    Uncoated
  • System of Measurement
    Metric
  • Material Grade
    M35
  • Overall Width
    6mm
  • End Angle Type
    Non-beveled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome