6mm SQ X 100mm Cobalt Toolbit

Order Code: ZT2624889S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

5% Cobalt Square Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 6mm SQ X 100mm Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • Bevel Angle
    15°
  • Finish/Coating
    Uncoated
  • End Angle Type
    Two Beveled Ends
  • Overall Height
    6mm
  • Overall Width
    6mm
  • End Shape
    Square
  • Overall Length
    100mm
  • System of Measurement
    Metric
  • Material Grade
    M35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome