1/2" Diameter X 4" Cobalt Toolbit

1/2" Diameter X 4" Cobalt Toolbit

Order Code: ZT2624964S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

5% Cobalt Round Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/2" Diameter X 4" Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Overall Height
    1/2in
  • System of Measurement
    Inch
  • Overall Width
    1/2in
  • Overall Length
    4in
  • Finish/Coating
    Uncoated
  • End Shape
    Round
  • End Angle Type
    Non-beveled