1/2" Diameter X 4" HSS Toolbit

Order Code: ZT2624967S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/2" Diameter X 4" HSS Toolbit
  • Material
    High Speed Steel
  • Overall Length
    4in
  • System of Measurement
    Inch
  • Finish/Coating
    Uncoated
  • Overall Width
    1/2in
  • Material Grade
    M2
  • End Shape
    Round
  • Overall Height
    1/2in
  • End Angle Type
    Non-beveled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome