1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Square, Round & Rectangular Toolbits
HSS Cobalt Toolbits - Parting-Off Inch
0
1
2

HSS Cobalt Toolbits - Parting-Off Inch


Select
See all variants from
£14.99Inc VAT (20%)

See all variants from £14.99

Description

5% Cobalt Parting-Off Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Feature Attributes

End Shape:
Rectangular
End Angle Type:
Two Beveled Ends
Material:
Cobalt High Speed Steel
Finish/Coating:
Uncoated
Material Grade:
M35
Bevel Angle:
15
More attributes