1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Square, Round & Rectangular Toolbits
HSS Toolbits - Round Inch
0
1
2

HSS Toolbits - Round Inch


Select
See all variants from
£1.39Inc VAT (20%)
Up to 12.5% off

See all variants from £1.39

Description

HSS Round Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Feature Attributes

Material:
High Speed Steel
Finish/Coating:
Uncoated
End Angle Type:
Non-beveled
Material Grade:
M2
End Shape:
Round
System of Measurement:
Inch