1/4" SQ X 2.1/2" Cobalt Toolbit

Order Code: ZT2624908S

£5.39each Inc VAT (20%)
£269.50 minimum order value
QuantityPriceDiscount
1 - 49£5.390%
50 +£5.174%

Minimum order quantity: 50.

Description

5% Cobalt Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/4" SQ X 2.1/2" Cobalt Toolbit
  • End Shape
    Square
  • Bevel Angle
    15
  • Overall Length
    2-1/2in
  • System of Measurement
    Inch
  • End Angle Type
    Two Beveled Ends
  • Material
    Cobalt High Speed Steel
  • Finish/Coating
    Uncoated
  • Overall Height
    1/4in
  • Material Grade
    M35
  • Overall Width
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome