1/4" SQ X 3" Cobalt Toolbit

Order Code: ZT2624917S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

5% Cobalt Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/4" SQ X 3" Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • End Shape
    Square
  • Material Grade
    M35
  • Bevel Angle
    15°
  • Finish/Coating
    Uncoated
  • Overall Height
    1/4in
  • System of Measurement
    Inch
  • End Angle Type
    Two Beveled Ends
  • Overall Length
    3in
  • Overall Width
    1/4in