1/4" SQ X 4" Cobalt Toolbit

Order Code: ZT2624879S

£8.19each Inc VAT (20%)
£409.50 minimum order value
QuantityPriceDiscount
1 - 49£8.190%
50 +£7.864%

Minimum order quantity: 50.

Description

5% Cobalt Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/4" SQ X 4" Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • End Angle Type
    Two Beveled Ends
  • System of Measurement
    Inch
  • Finish/Coating
    Uncoated
  • Material Grade
    M35
  • Overall Length
    4in
  • Overall Height
    1/4in
  • Bevel Angle
    15°
  • Overall Width
    1/4in
  • End Shape
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome