1/4" SQ X 6" Cobalt Toolbit

Order Code: ZT2624898S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

5% Cobalt Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/4" SQ X 6" Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • Overall Length
    6in
  • Bevel Angle
    15°
  • End Shape
    Square
  • End Angle Type
    Two Beveled Ends
  • Overall Height
    1/4in
  • Finish/Coating
    Uncoated
  • Overall Width
    1/4in
  • Material Grade
    M35
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome