1/4"x1/2"x4" Rectangular 5% Cobalt Toolbit

Order Code: ZT2625011S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

5% Cobalt Rectangular Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/4"x1/2"x4" Rectangular 5% Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • End Angle Type
    Two Beveled Ends
  • Overall Height
    1/4in
  • Overall Width
    1/2in
  • Bevel Angle
    15°
  • System of Measurement
    Inch
  • Material Grade
    M35
  • End Shape
    Rectangular
  • Overall Length
    4in
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome