3/4" Diameter X 4" HSS Toolbit

Order Code: ZT2624922S

£19.99each Inc VAT (20%)
£999.50 minimum order value

Minimum order quantity: 50.

Description

Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 3/4" Diameter X 4" HSS Toolbit
  • End Shape
    Round
  • Finish/Coating
    Uncoated
  • Material Grade
    M2
  • Overall Width
    3/4in
  • Overall Height
    3/4in
  • End Angle Type
    Non-beveled
  • Overall Length
    4in
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome