3/4" Diameter X 6" HSS Toolbit

Order Code: ZT2624878S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 3/4" Diameter X 6" HSS Toolbit
  • Material
    High Speed Steel
  • End Shape
    Round
  • Overall Length
    6in
  • System of Measurement
    Inch
  • Overall Height
    3/4in
  • Finish/Coating
    Uncoated
  • Overall Width
    3/4in
  • Material Grade
    M2
  • End Angle Type
    Non-beveled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome