0-360 (2 x 180 ) Combination Square Set

Order Code: ZT5156251S

£60.99 Inc VAT (20%)


Description

Product Description
The Combination Square is the perfect precision tool for all your layout tasks. Whether you're a seasoned carpenter or a DIY enthusiast, this top-quality square is an essential addition to your toolbox. Its accurate measurements, angles, and markings ensure flawless results with every project. This versatile tool excels at measuring 45° and 90° angles, and the removable scriber, cleverly stored in the adjustable square's head, makes marking measurements quick and easy. The 4-piece set includes a blade, square head, protractor, and center head, with a built-in spirit level for added convenience. Effortlessly check the flatness of your workpiece, ensuring precise and level outcomes every time.

Key Features
- Ideal for measuring and marking angles
- Made of high quality hardened and ground stainless steel and non-ferrous metals for durability and resistance against machining shop wear, with satin-chromed finish
- Contains Blade, Square head, Protractor and Centre Head
- Three measuring heads are attached to the satin-chromed rule allowing measuring of various workpieces
- All heads are precision ground on their working surfaces and have hardened surfaces
- Square head is used to rule at 90 degrees or 45 degrees to the edge of workpiece
- Square head has level and scriber point
- Centre head is used to provide centre line on diameters up to 41/4”
- Protractor head is used to set the rule to a desired angle
- Double indexed protractor is graduated 180 ° in both directions
- Supplied in a tailor made fitted case

Specification
-Combination Square Set
-Total measured angle range: 0-360°
-Angle: (Range: 0-180° × 2; Graduation: 1°; Accuracy: ±15"); Blade length: 300mm/12"
-Blade graduation (Front: 1/32" & 0.5mm; Reverse: 1/64" & 1.0mm)
-Weight: 1340g

See full description
Specifications for 0-360 (2 x 180 ) Combination Square Set
  • Product Type
    Combination Square Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome