Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Squares, Rules & Bevels
182-102 Steel Rule, Wide Rigid Rule 6", Inch
By Mitutoyo
Order Code:
ZT4942055S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
5-10
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/squares-rules-and-bevels/182-102-steel-rule-wide-rigid-rule-6-inch-inch/p/ZT4942055S
Add to quotation
View all Squares, Rules & Bevels
Description
Steel Rule, Wide Rigid Rule 6", Inch
Specifications
Specifications for 182-102 Steel Rule, Wide Rigid Rule 6", Inch
Material
Steel
Type
Rigid Rule
Length
6in
Width
Wide