9" Carpenters Rosewood Sliding Bevel

Order Code: ZT1009010X

£23.99 Inc VAT (20%)
£24.994% off


Description

Used for marking regular and irregular angles. The 9” sliding steel blade can be locked into any position using the brass thumbscrew. Rosewood stock with brass tips for greater wear resistance.

Specifications for 9" Carpenters Rosewood Sliding Bevel
  • Finish/Coating
    Uncoated
  • Blade Dimensions
    220mm x 25mm
  • Colour
    Black
  • Blade Length
    230mm
  • Graduation Type
    9in
  • Type
    Bevel
  • Angle Type
    Marking Regular And Irregular Angles°
  • Material
    Rosewood/ Brass
  • Blade Width
    25mm
  • Features
    Sliding Bevel, Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome