0
1

Aluminium Rule - 1m/39in

Order Code: ZT4975149S

£11.99 Inc VAT (20%)


Description

Extruded from 30mm wide anodized aluminium. Clearly graduated both sides mm/cm, inches, 1/8" and metric/imperial equivalents of length, area, volume and weight.

Specifications for Aluminium Rule - 1m/39in
  • Width
    30mm
  • Material
    Anodized Aluminium
  • Length
    1m/39in
  • Product Type
    Rule

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome