Angle Finder with Magnetic Base
0
1
2
3

Angle Finder with Magnetic Base

Order Code: ZT1009016X

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Can be used independently as a ‘quick check’ tool or to convert a rule or square into a precision angle finder. High strength built-in ceramic magnet with vee groove for use on bars and pipes. Accuracy ±0.5%. For the most accurate readings it is recommended that the angle finder is attached to a steel rule or square by means of the magnet or screws.

Specifications for Angle Finder with Magnetic Base
  • Angle Type
    90°
  • Features
    Accuracy ±0.5%, Grooved, Magnetic Base
  • Colour
    Black
  • Material
    Steel
  • Finish/Coating
    Uncoated
  • Blade Length
    80mm
  • Type
    Angle Finder
  • Graduation Marking Colours
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome