Advent ADVASR1000 DetailsThe Advent ASR Precision Steel Rule is made from stainless steel with permanent etched graduations. One side of the rule has metric markings and the other side has imperial markings.EC Class 1 Accurate.Advent ASR 600 Precision Steel Rule has the following specification:Length: 1000mm/1m.