0
1
2

Clamp-It Assembly Square 8 - 1-1/2"

Order Code: ZT3927993S

£16.99 Inc VAT (20%)


Description

Strong, plastic assembly square clamps on either the inside or outside of a corner. Ideal for assembling drawers with lipped fronts. Holds deck balusters at a perfect 90° angle while fastening. Size 203mm (8") x 38mm (1-1/2") .

Specifications for Clamp-It Assembly Square 8 - 1-1/2"
  • Material
    Plastic
  • Size
    203mm x 38mm
  • Product Type
    Assembly Square