Combination Metal Square 300mm (12in) STA246222

Order Code: ZT1293285P

£13.99 Inc VAT (20%)


Description

Combination square with metal body with three machined faces. The steel blade is stamped with metric and imperial sizes and is easy to read. Fitted with a 360 vial for all-round visibility and a scriber for convenience and marking out. Can be used as a try and mitre square, depth or height gauge and spirit level. Size 300mm (12in)

See full description
Specifications for Combination Metal Square 300mm (12in) STA246222
  • Length
    300mm
  • Size
    300mm
  • Blade Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome