1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Measuring and Layout Tools/
  4. Squares, Rules & Bevels
Combination Square

Combination Square


2 Variants From
£21.99

Inc VAT (20%)

See 2 Product Variants
£21.99

Description

Designed to be used as a try and mitre square, depth or height gauge or spirit level, this versatile combination square is suited for professional use. With a body manufactured from cast iron and machined contact surfaces and featuring a brass nut, stud and shockproof acrylic vial. Complete with a hardened and tempered steel rule with etched graduations mm, 1/8", 1/16" and location groove.

Features and Benefits
• Cast iron construction makes the product robust
• Multi-purpose tool offers versatility
• Machined on all faces for optimum levels of accuracy
• Etched with both imperial and metric graduations

Typical Applications
• DIY
• Constriction
• Engineering

Standards
• Class I Accuracy

See full description

Feature Attributes

Type:

Combination Square & Rule

Material:

Steel

Finish/Coating:

Chrome Plated

Blade Length:

300 mm