1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Measuring and Layout Tools/
  4. Squares, Rules & Bevels
Combination Squares

Combination Squares


3 Variants From
£1.39

Inc VAT (20%)

Up to 16.5% off
See 3 Product Variants
£1.39

Description

Available with a 6 or 12 inch precision rolled blade, this multi-functional combination square is the ideal product for marking and measuring a host of materials. Manufactured from diecast alumium, the product can be used as a mitre or try square, a spirit level, marking or height gauge as well as a general purpose ruler. Both sizes are supplied with a scribing tool.

Features and Benefits
• Multi-functional and can be adapted to the needs of the user
• Available with a 6 or 12 inch ruler to allow you to select the size that best suits your requirements
• Manufactured from diecast aluminium for durability and overall product longevity
• Supplied with a scribing tool to allow you to mark off measurements quickly

Typical Applications
• Ideal for use as try square, mitre square, depth gauge, spirit level, marking gauge, height gauge and rule
• Woodworking
• Metalworking
• Stonemasonry

See full description

Feature Attributes

Type:

Combination Square & Rule

Finish/Coating:

Uncoated

Material:

Aluminium

Features:

Depth Gauge, Spirit Level