M2200 Try Square 150mm (6in) MAR22006

Order Code: ZT1287157P

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.076%


Description

The IRWIN Marples M2200 Try Square has a sealed hardwood stock faced with brass for extra protection against damage and to give longer life and better accuracy. Bevelled squares are perfect for marking out lines, testing squares and angle lengths. All Marples measuring tools are made from an aluminium block and with a hardened steel blade which is secured by three steel rivets with brass washers, preventing movement. The scales are etched on the surface which ensures long durability. The tools are manufactured according to a very fine tolerances, so all measuring tools are very precise. Also features an edge holder for accurate positioning. Size 150mm (6 in).

See full description
Specifications for M2200 Try Square 150mm (6in) MAR22006
  • MFR Part No.
    TM2200/6
  • Blade Material
    Steel
  • Size
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome